Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421231-215psi
- Zoro # G824224085
product price:Â
$
40.89
/ea
Key Features
Series
LF708
IP Rating
IP00
Pressure - Maximum
290 psi
Actuator Style
Diaphragm
Switch Structure
SPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421231-215psi
- Zoro #
- G824224085
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Series
- LF708
- IP Rating
- IP00
- Pressure - Maximum
- 290 psi
- Actuator Style
- Diaphragm
- Switch Structure
- SPST
- Factory On Setting
- 215 psi
- Product Type
- Water and Air Pressure Switch
- Burst Pressure
- 4,350 psi
- Pressure Connection Type
- 1/4" NPT
- Factory Off Setting
- 215 psi
- Switch Function Configuration
- None
- Electrical Connection
- Screw-Clamp Terminal
- Pressure Switch Action Type
- Standard
- Deadband Adjustability
- Adjustable
- Compatible Media
- Compressed Air, Liquid
- Pressure - Minimum
- 145 psi
- Housing Material
- Stainless Steel
- Contact Form
- 1NC
- Unloader
- No Unloader Included
- Proof Pressure
- 2,320 psi
- Number of Pressure Connection Ports
- 1
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.