Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-432220-10psi
- Zoro # G124223771
product price:Â
$
20.55
/ea
Key Features
IP Rating
IP54
Pressure - Maximum
13 psi
Factory On Setting
10 psi
Unloader
No Unloader Included
Switch Structure
SPDT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-432220-10psi
- Zoro #
- G124223771
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- IP Rating
- IP54
- Pressure - Maximum
- 13 psi
- Factory On Setting
- 10 psi
- Unloader
- No Unloader Included
- Switch Structure
- SPDT
- Burst Pressure
- 4,350 psi
- Housing Material
- Steel
- Electrical Connection
- Screw-Clamp Terminal
- Pressure Switch Action Type
- Standard
- Product Type
- Water and Air Pressure Switch
- Factory Off Setting
- 10 psi
- Contact Form
- 1NO/1NC
- Series
- LF20
- Switch Function Configuration
- None
- Compatible Media
- Compressed Air, Liquid
- Proof Pressure
- 500 psi
- Number of Pressure Connection Ports
- 1
- Actuator Style
- Diaphragm
- Pressure - Minimum
- 8 psi
- Pressure Connection Type
- 1/4" NPT
- Deadband Adjustability
- Adjustable
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.