Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421221-70psi
- Zoro # G924224237
product price:Â
$
40.89
/ea
Key Features
Pressure Connection Type
1/4" NPT
Pressure - Maximum
145 psi
Unloader
No Unloader Included
Pressure - Minimum
14.5 psi
Pressure Switch Action Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421221-70psi
- Zoro #
- G924224237
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Pressure Connection Type
- 1/4" NPT
- Pressure - Maximum
- 145 psi
- Unloader
- No Unloader Included
- Pressure - Minimum
- 14.5 psi
- Pressure Switch Action Type
- Standard
- Product Type
- Water and Air Pressure Switch
- Number of Pressure Connection Ports
- 1
- Factory Off Setting
- 70 psi
- Compatible Media
- Compressed Air, Liquid
- Housing Material
- Stainless Steel
- Series
- LF708
- Switch Function Configuration
- None
- Actuator Style
- Diaphragm
- Factory On Setting
- 70 psi
- Burst Pressure
- 4,350 psi
- Proof Pressure
- 2,320 psi
- IP Rating
- IP00
- Switch Structure
- SPST
- Electrical Connection
- Screw-Clamp Terminal
- Contact Form
- 1NC
- Deadband Adjustability
- Adjustable
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.