Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-532120-20psi
- Zoro # G224223848
product price:Â
$
20.55
/ea
Key Features
Switch Function Configuration
None
Product Type
Water and Air Pressure Switch
Deadband Adjustability
Adjustable
Pressure - Maximum
24 psi
Unloader
No Unloader Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-532120-20psi
- Zoro #
- G224223848
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- Switch Function Configuration
- None
- Product Type
- Water and Air Pressure Switch
- Deadband Adjustability
- Adjustable
- Pressure - Maximum
- 24 psi
- Unloader
- No Unloader Included
- IP Rating
- IP54
- Proof Pressure
- 500 psi
- Compatible Media
- Compressed Air, Liquid
- Burst Pressure
- 4,350 psi
- Factory On Setting
- 20 psi
- Factory Off Setting
- 20 psi
- Contact Form
- 1NO/1NC
- Electrical Connection
- Screw-Clamp Terminal
- Pressure - Minimum
- 14 psi
- Housing Material
- Steel
- Pressure Switch Action Type
- Standard
- Switch Structure
- SPDT
- Series
- LF20
- Pressure Connection Type
- 1/8" NPT
- Number of Pressure Connection Ports
- 1
- Actuator Style
- Diaphragm
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.