Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421142-360psi
- Zoro # G024223826
product price:Â
$
40.89
/ea
Key Features
Product Type
Water and Air Pressure Switch
Housing Material
Stainless Steel
Contact Form
1NO
Compatible Media
Compressed Air, Liquid
Unloader
No Unloader Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421142-360psi
- Zoro #
- G024223826
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Product Type
- Water and Air Pressure Switch
- Housing Material
- Stainless Steel
- Contact Form
- 1NO
- Compatible Media
- Compressed Air, Liquid
- Unloader
- No Unloader Included
- Electrical Connection
- Screw-Clamp Terminal
- Switch Function Configuration
- None
- Pressure Connection Type
- 1/4" NPT
- Actuator Style
- Diaphragm
- Burst Pressure
- 4,350 psi
- Switch Structure
- SPST
- Series
- LF708
- Factory Off Setting
- 360 psi
- Deadband Adjustability
- Adjustable
- Number of Pressure Connection Ports
- 1
- Factory On Setting
- 360 psi
- IP Rating
- IP00
- Pressure - Maximum
- 725 psi
- Pressure Switch Action Type
- Reverse
- Pressure - Minimum
- 290 psi
- Proof Pressure
- 2,320 psi
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.