Shop LEFOO
See all product information
Create Account
Extended Duty Pressure Switch
- Mfr # LF20-132120-0.8psi
- Zoro # G124224181
product price:Â
$
20.55
/ea
Key Features
IP Rating
IP54
Electrical Connection
Screw-Clamp Terminal
Switch Structure
SPDT
Pressure - Maximum
1 psi
Switch Function Configuration
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-132120-0.8psi
- Zoro #
- G124224181
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- IP Rating
- IP54
- Electrical Connection
- Screw-Clamp Terminal
- Switch Structure
- SPDT
- Pressure - Maximum
- 1 psi
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Contact Form
- 1NO/1NC
- Pressure - Minimum
- 0.5 psi
- Factory Off Setting
- 0.8 psi
- Proof Pressure
- 500 psi
- Product Type
- Water and Air Pressure Switch
- Series
- LF20
- Pressure Connection Type
- 1/8" NPT
- Number of Pressure Connection Ports
- 1
- Compatible Media
- Compressed Air, Liquid
- Deadband Adjustability
- Adjustable
- Actuator Style
- Diaphragm
- Factory On Setting
- 0.8 psi
- Housing Material
- Steel
- Pressure Switch Action Type
- Standard
- Unloader
- No Unloader Included
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.