Extended Duty Pressure Switch
- Mfr # LF20-632120-40psi
- Zoro # G324223762
product price:Â
$
20.55
/ea
Key Features
IP Rating
IP54
Factory Off Setting
40 psi
Electrical Connection
Screw-Clamp Terminal
Deadband Adjustability
Adjustable
Switch Function Configuration
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF20-632120-40psi
- Zoro #
- G324223762
- UPC #
- -
- Country of Origin
- China
- Item
- Extended Duty Pressure Switch
- IP Rating
- IP54
- Factory Off Setting
- 40 psi
- Electrical Connection
- Screw-Clamp Terminal
- Deadband Adjustability
- Adjustable
- Switch Function Configuration
- None
- Pressure - Minimum
- 25 psi
- Housing Material
- Steel
- Contact Form
- 1NO/1NC
- Series
- LF20
- Pressure Switch Action Type
- Standard
- Number of Pressure Connection Ports
- 1
- Product Type
- Water and Air Pressure Switch
- Factory On Setting
- 40 psi
- Switch Structure
- SPDT
- Compatible Media
- Compressed Air, Liquid
- Actuator Style
- Diaphragm
- Unloader
- No Unloader Included
- Pressure Connection Type
- 1/8" NPT
- Pressure - Maximum
- 50 psi
- Proof Pressure
- 500 psi
- Burst Pressure
- 4,350 psi
Description
Extended Duty Pressure Switch, Series LF20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.