Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421212-35psi
- Zoro # G924224084
product price:Â
$
40.89
/ea
Key Features
Compatible Media
Compressed Air, Liquid
Series
LF708
Deadband Adjustability
Adjustable
Contact Form
1NC
Pressure Connection Type
1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421212-35psi
- Zoro #
- G924224084
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Compatible Media
- Compressed Air, Liquid
- Series
- LF708
- Deadband Adjustability
- Adjustable
- Contact Form
- 1NC
- Pressure Connection Type
- 1/4" NPT
- Switch Function Configuration
- None
- Pressure Switch Action Type
- Reverse
- Actuator Style
- Diaphragm
- Electrical Connection
- Screw-Clamp Terminal
- Proof Pressure
- 2,320 psi
- Pressure - Minimum
- 14.5 psi
- Factory On Setting
- 35 psi
- Switch Structure
- SPST
- Burst Pressure
- 4,350 psi
- Pressure - Maximum
- 72 psi
- Housing Material
- Stainless Steel
- Product Type
- Water and Air Pressure Switch
- IP Rating
- IP00
- Factory Off Setting
- 35 psi
- Unloader
- No Unloader Included
- Number of Pressure Connection Ports
- 1
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.