Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421112-35psi
- Zoro # G424224232
product price:Â
$
40.89
/ea
Key Features
Housing Material
Stainless Steel
Proof Pressure
2,320 psi
Actuator Style
Diaphragm
Burst Pressure
4,350 psi
Electrical Connection
Screw-Clamp Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421112-35psi
- Zoro #
- G424224232
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Housing Material
- Stainless Steel
- Proof Pressure
- 2,320 psi
- Actuator Style
- Diaphragm
- Burst Pressure
- 4,350 psi
- Electrical Connection
- Screw-Clamp Terminal
- Factory On Setting
- 35 psi
- IP Rating
- IP00
- Series
- LF708
- Compatible Media
- Compressed Air, Liquid
- Pressure - Minimum
- 14.5 psi
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Switch Function Configuration
- None
- Number of Pressure Connection Ports
- 1
- Switch Structure
- SPST
- Pressure Switch Action Type
- Reverse
- Pressure Connection Type
- 1/4" NPT
- Pressure - Maximum
- 72 psi
- Product Type
- Water and Air Pressure Switch
- Contact Form
- 1NO
- Factory Off Setting
- 35 psi
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.