Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421211-35psi
- Zoro # G824224238
product price:Â
$
40.89
/ea
Key Features
Switch Structure
SPST
Series
LF708
Compatible Media
Compressed Air, Liquid
IP Rating
IP00
Pressure - Minimum
14.5 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421211-35psi
- Zoro #
- G824224238
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Switch Structure
- SPST
- Series
- LF708
- Compatible Media
- Compressed Air, Liquid
- IP Rating
- IP00
- Pressure - Minimum
- 14.5 psi
- Number of Pressure Connection Ports
- 1
- Electrical Connection
- Screw-Clamp Terminal
- Switch Function Configuration
- None
- Burst Pressure
- 4,350 psi
- Unloader
- No Unloader Included
- Factory Off Setting
- 35 psi
- Pressure Connection Type
- 1/4" NPT
- Proof Pressure
- 2,320 psi
- Pressure - Maximum
- 72 psi
- Actuator Style
- Diaphragm
- Factory On Setting
- 35 psi
- Housing Material
- Stainless Steel
- Pressure Switch Action Type
- Standard
- Product Type
- Water and Air Pressure Switch
- Contact Form
- 1NC
- Deadband Adjustability
- Adjustable
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.