Shop LEFOO
See all product information
Create Account
Pressure Switch
- Mfr # LF708-62421232-215psi
- Zoro # G024224205
product price:Â
$
40.89
/ea
Key Features
Product Type
Water and Air Pressure Switch
Compatible Media
Compressed Air, Liquid
Pressure Connection Type
1/4" NPT
Series
LF708
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421232-215psi
- Zoro #
- G024224205
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Product Type
- Water and Air Pressure Switch
- Compatible Media
- Compressed Air, Liquid
- Pressure Connection Type
- 1/4" NPT
- Series
- LF708
- Housing Material
- Stainless Steel
- Pressure - Minimum
- 145 psi
- Factory On Setting
- 215 psi
- Factory Off Setting
- 215 psi
- Pressure Switch Action Type
- Reverse
- Unloader
- No Unloader Included
- Deadband Adjustability
- Adjustable
- Electrical Connection
- Screw-Clamp Terminal
- Switch Function Configuration
- None
- Actuator Style
- Diaphragm
- Number of Pressure Connection Ports
- 1
- Contact Form
- 1NC
- Proof Pressure
- 2,320 psi
- Switch Structure
- SPST
- Burst Pressure
- 4,350 psi
- Pressure - Maximum
- 290 psi
- IP Rating
- IP00
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.