Pressure Switch
- Mfr # LF708-62421242-360psi
- Zoro # G724223836
product price:Â
$
40.89
/ea
Key Features
Number of Pressure Connection Ports
1
Pressure Switch Action Type
Reverse
Proof Pressure
2,320 psi
Pressure - Minimum
290 psi
Series
LF708
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF708-62421242-360psi
- Zoro #
- G724223836
- UPC #
- -
- Country of Origin
- China
- Item
- Pressure Switch
- Number of Pressure Connection Ports
- 1
- Pressure Switch Action Type
- Reverse
- Proof Pressure
- 2,320 psi
- Pressure - Minimum
- 290 psi
- Series
- LF708
- Deadband Adjustability
- Adjustable
- Pressure - Maximum
- 725 psi
- Factory On Setting
- 360 psi
- Pressure Connection Type
- 1/4" NPT
- Switch Function Configuration
- None
- Compatible Media
- Compressed Air, Liquid
- Burst Pressure
- 4,350 psi
- IP Rating
- IP00
- Factory Off Setting
- 360 psi
- Electrical Connection
- Screw-Clamp Terminal
- Switch Structure
- SPST
- Unloader
- No Unloader Included
- Contact Form
- 1NC
- Product Type
- Water and Air Pressure Switch
- Housing Material
- Stainless Steel
- Actuator Style
- Diaphragm
Description
Pressure Switch, Series LF708
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.