Shop LEGRAND
See all product information
Create Account
Cord
- Mfr # RD2RWH10
- Zoro # G223956365
product price:Â
$
21.39
/ea
Key Features
Maximum Operating Temperature
149 Degrees F
Mount Type
Recessed
Housing Material
Plastic
Number of Outlets
2
Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RD2RWH10
- Zoro #
- G223956365
- UPC #
- 786776198553
- Country of Origin
- China
- Item
- Furniture Power Cord
- Maximum Operating Temperature
- 149 Degrees F
- Mount Type
- Recessed
- Housing Material
- Plastic
- Number of Outlets
- 2
- Includes
- Bezel
- Housing Color
- White
- Standards
- cETLus Guide FPDU5, ETL
- Current Rating
- 15 A
- Features
- Quick Installation, Easy Installation
- Minimum Operating Temperature
- 32 Degrees F
- NEMA Receptacle Configuration
- 5-15R
- Shape
- Rectangular
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Plug Style
- Right Angle
- Voltage Rating
- 125V AC
- USB Connectors Included
- Type A, Type C
Dimensions
- Wire Size
- 12 AWG
- Overall Depth
- 2.13 in
- Maximum Table Thickness
- 0.75 in
- Overall Height
- 2.5 in
- Overall Width
- 4.6 in
- Power Cord Length
- 10 ft
- Fits Chest Size
- Quick Installation, Easy Installation
Description
Furniture Power Cord, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color White, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 2, Overall Depth 2.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.