Zoro Homepage

Locking Connector, L5-30R, 30 A, 125V, 2 Pole, Black, White

  • Mfr # L530CCCV3

  • Zoro # G816054812


product price: $41.19
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L530CCCV3
Zoro #
G816054812
UPC #
785007855203
Country of Origin
Mexico

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V
Number of Poles
2
Number of Wires
3
Housing Color
Black, White
IP Rating
IP20

Description

Pass & Seymour Turnlok Locking Connector, 125 V, 30 A, 2 Pole, 3 Wires, 18 to 6 AWG Cable/Wire, Grounding Type: Grounded, IP20 IP, -40 to 75 deg C Operating, Nylon, Black/White, Dimensions: 2.2 in Dia x 3.33 in L, NEMA L5-30R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.