Shop All Electrical Raceways
Legrand
Mounting Strap, Ivory, Steel, Straps
Mfr # V704
Zoro # G3415763
Sold in multiples of 10 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Color Ivory
- Material Steel
- Length 5/8 in
- Width 1 7/8 in
Product Information
- Brand Legrand
- MFR # V704
- Zoro # G3415763
- UPC # 078677607020
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5/8 in |
Width | 1 7/8 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.62 in |
Height (In.) | 0.75 |
Overall Length | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 1 7/8 in |
Width (In.) | 1.87 |
Length (In.) | 0.62 |
Depth | 0.63 in |
Product Width US | 0.63 in |
Product Depth US | 0.63 in |
Product Height US | 1.88 in |
Details
Description
Mounting Strap, Number of Channels 2, Color Ivory, Material Steel, Compatible with Product Type 500 Series Raceways, 700 Series Raceways, Features Converts to One-Hole By Breaking Off At Score, Lanced Tab Holds Strap In. Place While Fastening to Surface, Overall Height 3/4 in, Overall Length 5/8 in, Overall Width 1 7/8 in, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Air Valve (3-30A2-SI)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- WIREMOLD Three Gang Box Fitting, Ivory, PVC (2348-3)
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V504)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Cover Clip, Ivory, PVC, PN05 Series, Clips (PN05F06V)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- Legrand Raceways