Legrand
Raceway, Series 4000, 10 ft., Ivory
Mfr # V4000B-10
Zoro # G0311595
Sold in multiples of 4 for $273.84
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$273.84
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 4000
- Color Ivory
- Material Steel
- Length 10 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (61038R)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LEGRAND Extra Deep Device Box, Ivory (V2444-2)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- Legrand Raceways