Straight Blade Connector, 5-15R, 15 A, 125V AC, 3 Wire, Black

  • Mfr # 114GMCCC16

  • Zoro # G816067058


product price: $11.45
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114GMCCC16
Zoro #
G816067058
UPC #
785007305098
Country of Origin
China

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Wires
3
Grounding
Grounded
Housing Color
Black

Description

Pass & Seymour Electrical Connector, Residential-Grade, 125 V, 15 A, 3 Wires, Male Connection, Grounding Type: Self-Grounded, Wall Mounting, Rubber, Black, NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.