Legris
Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK
Mfr # 3109 08 18
Zoro # G2850556
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Size 5/16 in or 8mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Basic Material Plastic/Metal Combination
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, Cast Iron, 3 x 1 1/2 x 3 in, Socket (220812)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- SLOAN Spud Coupling F54A Cp Spud Coupling Assembly 3/4 X 2 1/2 (0306102)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- LEGRIS Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3101 10 13)
- LEGRIS Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- LEGRIS Plug, 12mm Tube Size, Polymer, Black, 10 PK (3126 12 00)
- LEGRIS Elbow, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3109 04 11)
- LEGRIS Union Tee, 10mm Tube Size, Nylon, Black, 10 PK (3104 10 00)
- PARKER Union Tee, Brass, Silver (164PLP-6)
- Legris Tube Fittings