Reducing Adapter Brass Reducing Adapter, 1/4 in Female BSPP X 3/8 in Male BSPT

  • Mfr # 0904 13 17

  • Zoro # G800722659


product price:  $3.75
/ea
Sold in multiples of 50 for $187.50

Key Features

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Application
Air, Non-Potable Water
Hex Size
17 mm
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0904 13 17
Zoro #
G800722659
UPC #
-
Country of Origin
Italy

Dimensions

Hex Size
17 mm
Overall Length
5/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Reducing Adapter
Pipe Fitting Material
Brass
Item
Reducing Adapter
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
870 psi
Fitting Side B Type
BSPT
Includes Seal
No
Max. Steam Pressure
870 psi
Fitting Side A Type
BSPP
Low Lead Compliance Level
Not Compliant
Finish/Coating
Nickel-Plated
Fitting Side B Gender
Male

Description

Straight, Brass, Nickel-Plated, 1/4 in, Female, Threaded, 3/8 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.