Astor Plastic Dining Chair with White Steel Base Water Ripple Design in Transparent Blue

  • Mfr # ACW-20TBU

  • Zoro # G116098981


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic/Stainless Steel
Depth
18-1/2 in
Weight Capacity
275 lbs
Height
31-1/2 in
Weight
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACW-20TBU
Zoro #
G116098981
UPC #
644380733709
Country of Origin
China

Dimensions

Depth
18-1/2 in
Height
31-1/2 in
Width
19-1/2 in

Details

Material
ABS Plastic/Stainless Steel
Color
Transparent Blue
Weight Capacity
275 lbs
Leg Color
Chrome
Weight
11 lbs
Seat Material
Plastic
Series
Astor

Description

Introducing the Leisuremod Astor Dining chair, which blends elegance with functionality. It features a sleek, transparent seat design adorned with a distinctive ripple pattern for both style and ergonomic comfort. Crafted from durable ABS plastic, it is suitable for both indoor and outdoor dining settings, promising longevity and modern appeal. Supported by robust white metal legs for stability, each leg comes with floor protectors to prevent scratches, maintaining practicality with a minimalist aesthetic. Easy to move and clean, it adapts seamlessly to various dining environments, offering straightforward assembly for hassle-free setup.


  • This modern dining chair features a sleek, transparent seat with a unique ripple pattern for added sophistication. Its minimalist design offers ergonomic support, ensuring comfortable seating with a touch of visual interest.
  • This dining chair is crafted from high-quality ABS plastic, prized for its durability and resilience. It promises long-lasting performance and modern style, suitable for both indoor and outdoor dining environments.
  • Supported by four sturdy white metal legs, designed for stability and long-lasting reliability. Their sleek, minimalist design enhances the chair's modern aesthetic while ensuring durable support for everyday use.
  • Equipped with floor protectors on each leg, designed to prevent scratching and preserve floor surfaces. These protectors ensure practicality and durability, making the chair suitable for any setting without compromising on aesthetic appeal.
  • Designed for easy movement and versatility. Its stackable design allows for effortless handling and rearrangement without compromising durability or style. Ideal for both indoor and outdoor use, it seamlessly adapts to various dining environments.
  • Simply wipe it down with a damp cloth to keep it looking new and maintain its pristine appearance. Perfect for effortless upkeep and a consistently fresh look.
  • This modern dining chair is easy to assemble, ensuring a stress-free experience and saving you time. It comes with instructions and assembly tools for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.