Tundra Round Fiberstone & MgO Clay Planter, Weather-Resistant, Indoor/Outdoor, No Assembly

  • Mfr # TP18W

  • Zoro # G223330721


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberstone/MgO Clay
Color
White
Width
16 in
Length
16 in
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TP18W
Zoro #
G223330721
UPC #
644380714739
Country of Origin
China

Dimensions

Width
16 in
Length
16 in
Height
18.5 in

Details

Material
Fiberstone/MgO Clay
Color
White
Weight
19.5 lbs
Item
Planter
Shape
Round

Description

Immerse your gardening space with our Fiberstone and MGO Clay Tundra Planter, featuring an appealing round shape. Designed with drainage holes, it ensures the well-being of your plants. Crafted to withstand diverse weather conditions, it seamlessly transitions between indoor and outdoor settings. With availability in two colors and five sizes, this planter offers a customizable touch to your greenery. Appreciate the simplicity of no assembly, making it a convenient addition to your gardening essentials. Whether indoors or outdoors, this planter combines visual charm with practical functionality, providing an ideal home for your cherished plants.


  • Find the perfect fit for your botanical dreams! Available in five distinct sizes and two elegant color options, this planter empowers you to create a customized display that perfectly complements your space and botanical aspirations.
  • The durable construction of this planter, crafted from a resilient blend of fiberstone and MGO clay, ensures it will withstand the test of time. Enjoy years of showcasing your plants in a beautiful and functional container, both indoors and outdoors.
  • This versatile planter transcends the limitations of indoor and outdoor spaces. Showcase your vibrant flora in sun-drenched patios, sheltered balconies, or cozy living rooms. It empowers you to create a flourishing display wherever your vision takes you.
  • Equipped with essential drainage holes to prevent waterlogging and promote healthy root growth. This feature ensures proper water drainage, creating an optimal environment for your plants to thrive.
  • The classic round shape offers a timeless aesthetic that complements a variety of plants and decor styles. Its simple yet sophisticated design adds a touch of sophistication to any space.
  • With its reinforced structure and high-quality materials, this planter is designed to last for years, maintaining its functionality and appearance over time.
  • Enjoy immediate use with this planter's no-assembly design. Simply unpack, add your plant, and witness the instant transformation it brings to your environment, whether indoors or outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.