Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 115V

  • Mfr # LENNOX LB-94724AE

  • Zoro # G722879530


product price: $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX LB-94724AE
Zoro #
G722879530
UPC #
-
Country of Origin
China

Description

This Replacement Inducer for Lennox LB-94724AE furnaces is a combustion air blower assembly designed to maintain reliable draft and airflow in residential and commercial heating systems. Rated at 1/20 HP, this shaded pole motor operates at 115V, 60 Hz with a current draw of 2-2.35 amps, delivering consistent 3400 RPM performance. The motor features clockwise rotation from the lead end, ensuring proper airflow direction and system compatibility. This inducer assembly is essential for furnace operation, pulling combustion air into the heating chamber and venting exhaust gases safely outdoors. Weighing approximately 7 lbs with compact dimensions of 13 x 12 x 11 inches, the unit fits standard Lennox furnace installations. The replacement kit includes the complete inducer assembly, wiring harness with adapter connectors, and all necessary mounting hardware for straightforward installation. Ideal for HVAC technicians and facility managers performing routine maintenance or emergency repairs on Lennox furnace systems, this OEM-equivalent component ensures optimal heating efficiency and safe operation. Proper inducer function is critical for furnace safety and performance, making timely replacement essential when draft issues or motor failures occur.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.