E24-40, 24 INCH FHD MONITOR WITH IPS, LTPS STAND, SPEAKERS, AND 100HZ REFRESH RA

  • Mfr # 64BAMAT1US

  • Zoro # G822445918


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
21.3"
Speakers
Yes
Bezel Width
78.7 mil
Active Display Area (H x V)
20.75" x 11.67"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64BAMAT1US
Zoro #
G822445918
UPC #
198156726360
Country of Origin
China

Dimensions

Width
21.3"
Bezel Width
78.7 mil
Depth
1.7"
Height with Stand
19.62"
Extended Height with Stand
19.62"
Viewable Screen Size
23.8"
Height
12.8"
Screen Size Class
24"
Width with Stand
21.25"
Depth with Stand
7.03"
Compressed Height with Stand
13.52"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Active Display Area (H x V)
20.75" x 11.67"
Environmentally Friendly
Yes
Features
Natural Low Blue Light, Ergonomic Design, Anti-glare, Low Blue Light, Flicker-free, sRGB
Operating System Supported
Windows 11, Windows 10
Number of Speakers
2
Product Type
LED Monitor
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Flicker Free
Yes
Stand Adjustments
Pivot, Tilt, Height, Swivel
Horizontal Viewing Angle
178°
Operating Power Consumption
13 W
VESA Mount Compatible
Yes
Standard Refresh Rate
100 Hz
Number of VGA Ports
1
Number of Screens
1
Screen Mode
Full HD
Response Time Details
4 ms Extreme Mode, 6 ms Normal Mode
Native Contrast Ratio
1,300:1
Panel Technology
In-plane Switching (IPS) Technology
VESA Mount Standard
100 x 100
Maximum Power Consumption
24 W
Response Time
4 ms
Package Contents
ThinkVision E24-40 Widescreen LED MonitorHDMI Cable
HDMI
Yes
Pixel Per Inch (PPI)
92
HDMI Version
1.4
Total Number of HDMI Ports
1
Pixel Pitch
0.27450 mm x 0.27450 mm
Aspect Ratio
16:9
Backlight Technology
WLED
Color
Raven Black
DisplayPort
Yes
Energy Star
Yes
Color Supported
16.7 Million Colors
Brightness
250 Nit
Adjustable Stand
Yes
Color Gamut
99% sRGB

Description

TE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.