Shop LENZE
Create Account
Servo Drive, 8200 Vector Series, 2.2 kW, 3 Phase 400-500VAC
- Mfr # E82EV222K4C
- Zoro # G823561730
product price:Â
$
3,339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E82EV222K4C
- Zoro #
- G823561730
- UPC #
- -
- Country of Origin
- Germany
Description
The E82EV222K4C is a Lenze 8200 Vector frequency inverter designed for efficient and precise motor speed control in industrial automation systems. It offers stable vector control, compact design, and reliable performance for medium-power drive applications. Specifications: -Model: E82EV222K4C -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC -Input Voltage Range: 320-550 V AC -Output Power: 2.2 kW -Rated Output Current: 5.6 A -Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -Protection Class: IP20 -Dimensions: 60 x 240 x 140 mm -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.