Custom Cut-Sheet Copy Paper, 92 Bright, 7-Hole Side Punched, 20 lb Bond Weight, 8.5x11, White, 500PK

  • Mfr # 30748/DPP851271

  • Zoro # G323331925


product price:  $17.79
/pk 500, $0.04/ea

Key Features

Sheet Size
8.5 in x 11 in
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30748/DPP851271
Zoro #
G323331925
UPC #
54034507486
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Copy Paper
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
0%
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500

Description

Micro-perforations make this paper ideal for printing healthcare forms, medical charts, invoices, statements, remittance coupons and more. Custom-cut sheets ensure minimal wastage. ColorLok Technology delivers bolder blacks and more vivid colors with inkjet printing and better overall quality and performance with laser printing. Compatible with copiers, laser and inkjet printers as well as plain paper fax machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.