
Recycled Colored Paper, 20 lb Bond Weight, 8.5 x 11, Ivory, 500PK
Mfr # 94308
Zoro # G523331831
product price:Â $16.45
/pk 500, $0.03/eaKey Features
Sheet Size
8.5 in x 11 in
Color
Ivory
Paper Weight
20 lb
Recycled Content
30%
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94308
Zoro #
G523331831
UPC #
810093140503
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Colored Paper
Color
Ivory
Paper Weight
20 lb
Recycled Content
30%
Finish
Smooth
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.