
Recycled Colored Paper, 20 lb Bond Weight, 8.5 x 11, Pink, 500PK
Mfr # 94314
Zoro # G723331884
product price:Â $16.45
/pk 500, $0.03/eaKey Features
Color
Pink
Sheet Size
8.5 in x 11 in
Total Number of Sheets
500
Paper Weight
20 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
94314
Zoro #
G723331884
UPC #
810093140626
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Colored Paper
Color
Pink
Total Number of Sheets
500
Paper Weight
20 lb
For Use With
Copiers, Inkjet Printers, Laser Printers
Recycled Content
30%
Finish
Smooth
Description
Lettermark Colors delivers a dazzling selection of stylish, colored paper that's ideal for any document that needs to stand out. Precision-trimmed with a consistent moisture content, it's guaranteed to provide excellent runnability in copiers as well as both laser and inkjet printers. Perfect for business reports, manuals, newsletters, flyers, bulletins and more, Lettermark Colors 30% Recycled Multipurpose Color Paper is also manufactured under alkaline, acid-free conditions to ensure excellent longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.