Shop LEVITON
See all product information
Create Account
Duplex Receptacle Outlet, 15A, Orange, 125V
- Mfr # T5262-IG
- Zoro # G322982227
product price:Â
$
23.19
/ea
Key Features
Contact Material
Phosphor Bronze
Features
Smooth Face
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees C
Overall Depth
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5262-IG
- Zoro #
- G322982227
- UPC #
- 078477894774
- Country of Origin
- Mexico
- Contact Material
- Phosphor Bronze
- Features
- Smooth Face
- Voltage Rating
- 125V AC
- Minimum Operating Temperature
- -40 Degrees C
- For Environment
- Food and Beverage, Oily/Greasy
- Housing Color
- Orange
- Wire Connection Type
- Screw Terminals
- Number of Wires
- 3
- UL 94 Flammability Rating
- V-0
- NEMA Receptacle Configuration
- 5-15R
- Maximum Operating Temperature
- 75 Degrees C
- Grounding
- Grounded
- Horsepower Rating
- 1 hp
- Item
- Isolated Ground Duplex Receptacle Outlet
- Connection Orientation
- Straight
- Receptacle Type
- Duplex
- Market
- Industrial
- Resistance Properties
- Tamper Resistant
- Wiring Method
- Back/Side
- Housing Material
- PBT Polyester
- Number of Outlets
- 2
- Number of Poles
- 2
- Current Rating
- 15 A
- Standards
- CSA, FULS Marking, UL
Dimensions
- Overall Depth
- 1.2 in
- Face Plate Width
- 1.4 in
- Minimum Wire Size
- 14 AWG
- Face Plate Height
- 2.8 in
- Maximum Wire Size
- 10 AWG
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Isolated Ground Duplex Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Orange, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.