Duplex Receptacle/Outlet, 15 Amp
- Mfr # 5262-1PG
- Zoro # G722982070
product price:Â
$
33.59
/ea
Key Features
UL 94 Flammability Rating
V-2
Voltage Rating
125V AC
Number of Outlets
2
Face Plate Height
2.6 in
Face Plate Width
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5262-1PG
- Zoro #
- G722982070
- UPC #
- 078477706121
- Country of Origin
- Mexico
- UL 94 Flammability Rating
- V-2
- Voltage Rating
- 125V AC
- Number of Outlets
- 2
- Features
- Smooth Face
- Resistance Properties
- Tamper Resistant
- Market
- Industrial
- Contact Material
- Brass
- Grounding
- Grounded
- Item
- Duplex Receptacle/Outlet, 15 Amp
- Connection Orientation
- Straight
- NEMA Receptacle Configuration
- 5-15R
- Receptacle Type
- Duplex
- Wire Connection Type
- Screw Terminals
- Horsepower Rating
- 1/2 hp
- Current Rating
- 15 A
- Housing Material
- Nylon
- Standards
- CSA, FULS Marking, UL
- Number of Wires
- 3
- Maximum Operating Temperature
- 75 Degrees C
- Number of Poles
- 2
- Minimum Operating Temperature
- -40 Degrees C
- Wiring Method
- Back/Side
- Housing Color
- Gray
- For Environment
- Food and Beverage, Oily/Greasy
Dimensions
- Face Plate Height
- 2.6 in
- Face Plate Width
- 1.3 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.3 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Gray, Housing Material Nylon, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.