Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Male Sleeve 1/0 - 4/0 Grn
Mfr # 16SDM-2UG
Zoro # G5712114
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Sleeve
- Color Green
- Cable Range 2 to 2/0 AWG
- Male/Female Male
- Length 5.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16SDM-2UG
- Zoro # G5712114
- UPC # 78477718841
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Type | Replacement Sleeve |
Color | Green |
Cable Range | 2 to 2/0 AWG |
Male/Female | Male |
Application | Industrial Applications |
Standard | UL-1691 |
Description
Insulator for Male Plug, Cam-Type, Detachable, Cable Range- 2-2/0 AWG, 16 Series Taper Nose-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO LOCKNUT 1" STEEL (1004)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- Leviton Single Pole Devices