Zoro Homepage

Female Connectr, Grn, Taper Nose, 300Ac/Dc

  • Mfr # 16D33-UG

  • Zoro # G4042614


product price: $37.35
/ea

Key Features

Type
16 Series Single Pole Cam
Series
15
Terminal Connection
Single Pin
Male/Female
Female
Current Rating
400 Amp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D33-UG
Zoro #
G4042614
UPC #
78477719893
Country of Origin
Mexico

Dimensions

Height
7.2500 in
Width
11 in
Length
8.00 in
Dimensions
1.72 in Dia x 6.85 in L
Wire Size
2/0 To 4/0 AWG

Description

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.