Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Locking Inlet, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals, White

  • Mfr # 2445

  • Zoro # G315864752


product price: $36.49
/ea

Key Features

Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2445
Zoro #
G315864752
UPC #
078477806296
Country of Origin
Mexico

Dimensions

Face Diameter
2.03 in
Maximum Wire Size
10 AWG
Overall Depth
2 in
Flange Diameter
3.03 in
Flange Height
2 in
Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Width
2.69 in

Details

Item
Locking Plug
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
NEMA Enclosure Rating
6
Standards
ANSI, CSA, NEMA, NOM, UL Fed Spec, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Flange Type
Flanged
Flange Material
Nylon
Wiring Style
Standard
Horsepower Rating
2 hp
Market
Industrial
Housing Material
Nylon
NEMA Plug Configuration
L18-20P
Maximum Operating Temperature
140 Degrees F
Number of Blades
4
Includes
Gasket, Screws
Flange Shape
Round
Includes Mounting Hardware
Yes
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
Connection Orientation
Straight
Midget Locking
No
NEMA Receptacle Configuration
L18-20P

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.