
GFCI Single Receptacle Outlet
Mfr # GFPL1-PLT
Zoro # G816091466
product price: $38.39
/eaKey Features
GFCI
Yes
Connection Orientation
Straight
Cover Type
Screw-On Cover
Number of Wires
3
NEMA Enclosure Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFPL1-PLT
Zoro #
G816091466
UPC #
078477723869
Country of Origin
China
Dimensions
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Overall Depth
1.4 in
Minimum Wire Size
14 AWG
Face Plate Width
1.3 in
Description
GFCI Single Receptacle Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.