Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Single Receptacle Outlet

  • Mfr # GFPL2-PLG

  • Zoro # G516091452


product price: $38.39
/ea

Key Features

Housing Material
Polycarbonate
Number of Poles
2
Connection Orientation
Straight
Cover Type
Screw-On Cover
Receptacle Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFPL2-PLG
Zoro #
G516091452
UPC #
078477723845
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.4 in
Face Plate Width
1.3 in

Details

Housing Material
Polycarbonate
Number of Poles
2
NEMA Receptacle Configuration
5-20R
Connection Orientation
Straight
Cover Type
Screw-On Cover
Receptacle Type
Single
NEMA Enclosure Rating
Not Rated
Number of Wires
3
Current Rating
20 A
Wiring Method
Back, Side
Standards
ANSI-C-73, CSA, NEMA WD-1 and WD-6, NOM-ANCE, UL
Grounding
Grounded
Housing Color
Gray
Item
GFCI Single Receptacle Outlet
GFCI
Yes
Market
Industrial
Horsepower Rating
1 hp
Voltage Rating
125V AC
Hub Type
Feed Through
Contact Material
Brass
Maximum Operating Temperature
66 Degrees C
Self Testing
Yes
For Environment
Food and Beverage, Oily/Greasy
Minimum Operating Temperature
-35 Degrees C
Resistance Properties
Tamper Resistant
Includes
Wallplate
Visual Indicator Lights
Power Connected
Number of Outlets
1
UL 94 Flammability Rating
V-0
Wire Connection Type
Screw Terminals
Mount Type
Flush
Phase
Single
Number of Gangs
1

Description

GFCI Single Receptacle Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.