Locking Inlet, 15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, White
Mfr # 4586-C
Zoro # G916267334
product price: $31.89
/eaKey Features
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4586-C
Zoro #
G916267334
UPC #
078477795750
Country of Origin
Mexico
Dimensions
Face Diameter
1.56 in
Overall Depth
1.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Flange Diameter
2.5 in
Flange Height
1.8 in
Mount Hole Center-to-Center Width
2.11 in
Description
Fifteen Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.