Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI7WLEVC

  • Zoro # G416091644


product price: $1,764.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
4
Phase
Three
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
60 Degrees C
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI7WLEVC
Zoro #
G416091644
UPC #
078477251447
Country of Origin
Mexico

Dimensions

Overall Width
9.25 in
Overall Height
17.37 in
Overall Depth
9.4 in

Details

Item
Pin and Sleeve Mechanical Interlock
Number of Wires
4
Phase
Three
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
60 Degrees C
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Electrical Connection Type
Pin and Sleeve
Fuse Protection
Non-Fused
Minimum Operating Temperature
-40 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Housing Material
PBT+PC
IP Rating
IP66, IP67, IP68, IP69, IP69K
Handle Material
PBT+PC with TPE Overmold
Voltage Rating
480V AC
Number of Poles
3
Compatible with Series
LEV
Resistance Properties
UV/Sunlight Resistant, Watertight
Housing Color
Red
Current Rating
60 A
Horsepower Rating
15 hp

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.