Zoro Homepage

Pin and Sleeve Mechanical Interlock

  • Mfr # 460MI9WLEVC

  • Zoro # G916091434


product price: $1,865.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 3R, 4X
Maximum Operating Temperature
60 Degrees C
Resistance Properties
UV/Sunlight Resistant, Watertight
Compatible with Series
LEV
Voltage Rating
240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460MI9WLEVC
Zoro #
G916091434
UPC #
078477380802
Country of Origin
Mexico

Dimensions

Overall Depth
9.4 in
Overall Height
17.37 in
Overall Width
9.25 in

Details

Item
Pin and Sleeve Mechanical Interlock
NEMA Enclosure Rating
12, 3R, 4X
Maximum Operating Temperature
60 Degrees C
Resistance Properties
UV/Sunlight Resistant, Watertight
Compatible with Series
LEV
Voltage Rating
240V
Housing Color
Blue
Phase
Three
Handle Material
PBT+PC with TPE Overmold
Number of Wires
4
Fuse Protection
Non-Fused
Horsepower Rating
20 hp
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees C
Contact Material
Nickel-Plated Brass
Number of Poles
3
Housing Material
PBT+PC
Standards
CSA C22.2 No. 94.1-07, IEC Rating 60309-1, 60309-2, 60309-4, NSF 14159-1, UL 1682, UL 1686, UL 50, UL 50E, UL 60947-4-1, UL 60947-1, UL 746
Electrical Connection Type
Pin and Sleeve
IP Rating
IP66, IP67, IP68, IP69, IP69K
Current Rating
60 A

Description

Pin and Sleeve Mechanical Interlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.