Pin & Sleeve Connector, 100 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, NEMA 3R, 4X, 6P, 12

  • Mfr # 4100C12WLEV

  • Zoro # G215554913


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100C12WLEV
Zoro #
G215554913
UPC #
078477320433
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.89 in
For Minimum Cable Diameter
0.725 in
Minimum Wire Size
6 AWG
Overall Length
7.84 in
Face Diameter
2.741 in
Maximum Wire Size
1 AWG

Details

Item
Pin & Sleeve Connector
Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Orange
Cap Type
Flip-Up Cap, Screw-On Cap
Standards
CE, CSA C22.2, IEC Rating 60309-1 and 60309-2, NOM, UL 1686 C2, UL 1682
Resistance Properties
Corrosion Resistant, UV Resistance
Features
Hex Style Socket Screws for Terminals
Shrouded
Yes
Minimum Operating Temperature
-31 Degrees F
Power Indicating Light
No
UL 94 Flammability Rating
HB, V-0
For Location
Outdoor
For Environment
Industrial
Housing Material
Nylon
Maximum Operating Temperature
140 Degrees F
Reverse Service
No
Market
Industrial
Grounding
Grounded

Description

LEV Series IEC Pin and Sleeve Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.