
Pin & Sleeve Connector, 100/125 A, 250V AC, Three Phase, 3 Pole, IEC Grounding, NEMA 3R, 4X, 6P, 12
Mfr # 4100C9WLEV
Zoro # G315554905
product price:Â $523.99
/ea
Free Shipping & Returns
Key Features
Current Rating
100/125 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4100C9WLEV
Zoro #
G315554905
UPC #
078477665688
Country of Origin
Mexico
Dimensions
For Maximum Cable Diameter
1.89 in
For Minimum Cable Diameter
0.725 in
Minimum Wire Size
6 AWG
Maximum Wire Size
1 AWG
Overall Length
7.84 in
Face Diameter
2.741 in
Description
LEV Series IEC Pin and Sleeve Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.