
Pin & Sleeve Connector, 30 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, NEMA 3R, 4X, 6P, 12
Mfr # 530C7WLEV
Zoro # G815554900
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530C7WLEV
Zoro #
G815554900
UPC #
078477921074
Country of Origin
Mexico
Dimensions
For Maximum Cable Diameter
1.125 in
For Minimum Cable Diameter
0.58 in
Overall Length
7.81 in
Face Diameter
2.052 in
Minimum Wire Size
10 AWG
Maximum Wire Size
8 AWG
Description
LEV Series IEC Pin and Sleeve Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.