Pin & Sleeve Inlet, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 3R, 4X, 6P, 12

  • Mfr # 460B7WLEV

  • Zoro # G315554912


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460B7WLEV
Zoro #
G315554912
UPC #
078477901779
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Flange Width
4.49 in
Face Diameter
2.369 in
Flange Height
4.49 in
Minimum Wire Size
6 AWG

Details

Item
Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP68, IP69K
NEMA Enclosure Rating
3R, 4X, 6P, 12
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CE, CSA C22.2 No 182.1-13, IEC 60309-1 and 60309-2, NOM-ANCE, UL 1682, UL 1686 C2
Resistance Properties
Corrosion Resistant, UV/Sunlight Resistant
Switch Rated
No
Grounding Style
IEC
Features
Hex Style Socket Screws for Terminals
Housing Material
Nylon
Flange Type
Flanged
Includes Mounting Hardware
No
Pin Material
Nickel-Plated Brass
UL 94 Flammability Rating
HB, V-0
For Environment
Industrial
Market
Industrial
Connection Orientation
Straight
Shrouded
Yes
Reverse Service
No
Horsepower Rating
15 hp
Grounding
Grounded

Description

LEV Series IEC Pin and Sleeve Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products