Plugs and Receptacles
Mfr # 560C7WLEV
Zoro # G922586986
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Number of Wires
5
Phase
3
Current Rating
60 A
Housing Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560C7WLEV
Zoro #
G922586986
UPC #
78477251614
Country of Origin
Mexico
Details
Number of Poles
4
Number of Wires
5
Phase
3
Current Rating
60 A
Housing Color
Red
IP Rating
IP66, IP67, IP68, IP69K
Description
Plugs and Receptacles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.