Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 15A, Ivory, 250V
- Mfr # T5661-I
- Zoro # G322982159
product price:Â
$
28.29
/ea
Key Features
Face Plate Height
2.4 in
Resistance Properties
Tamper Resistant
Number of Poles
2
Receptacle Type
Single
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5661-I
- Zoro #
- G322982159
- UPC #
- 078477649831
- Country of Origin
- Mexico
- Item
- Single Receptacle Outlet
- Resistance Properties
- Tamper Resistant
- Voltage Rating
- 250V AC
- Number of Poles
- 2
- Receptacle Type
- Single
- Number of Outlets
- 1
- Housing Color
- Ivory
- Market
- Industrial
- NEMA Receptacle Configuration
- 6-15R
- Number of Wires
- 3
- Features
- Smooth Face
- For Environment
- Food and Beverage, Oily/Greasy
- Wiring Method
- Back/Side
- Standards
- CSA, FULS Marking, UL
- Connection Orientation
- Straight
- Current Rating
- 15 A
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
Dimensions
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Ivory, NEMA Receptacle Configuration 6-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.