Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 20A, Gray, 250V
- Mfr # W5461-TGY
- Zoro # G122982335
product price:Â
$
33.89
/ea
Key Features
Receptacle Type
Single
Connection Orientation
Straight
Market
Industrial
Wiring Method
Back/Side
Grounding
Grounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5461-TGY
- Zoro #
- G122982335
- UPC #
- 078477320396
- Country of Origin
- Mexico
- Receptacle Type
- Single
- Connection Orientation
- Straight
- Market
- Industrial
- Housing Color
- Gray
- Voltage Rating
- 250V AC
- Wiring Method
- Back/Side
- Grounding
- Grounded
- Item
- Single Receptacle Outlet
- NEMA Receptacle Configuration
- 6-20R
- Features
- Smooth Face
- Number of Wires
- 3
- For Environment
- Food and Beverage, Oily/Greasy
- Number of Outlets
- 1
- Resistance Properties
- Tamper Resistant, Weather Resistant
- Current Rating
- 20 A
- Number of Poles
- 2
- Standards
- CSA, FULS Marking, UL
- Wire Connection Type
- Screw Terminals
Dimensions
- Face Plate Height
- 2.4 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Overall Depth
- 1.1 in
- Fits Chest Size
- Smooth Face
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Gray, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.