Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 20A, Black, 125V
- Mfr # W5361-E
- Zoro # G022982329
product price:Â
$
27.15
/ea
Key Features
Maximum Wire Size
10 AWG
Number of Outlets
1
NEMA Receptacle Configuration
5-20R
Resistance Properties
Weather Resistant
Market
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5361-E
- Zoro #
- G022982329
- UPC #
- 078477981313
- Country of Origin
- Mexico
- Number of Outlets
- 1
- NEMA Receptacle Configuration
- 5-20R
- Resistance Properties
- Weather Resistant
- Market
- Industrial
- Housing Color
- Black
- Standards
- CSA, FULS Marking, UL
- Voltage Rating
- 125V AC
- Minimum Operating Temperature
- -40 Degrees C
- Housing Material
- Nylon
- Current Rating
- 20 A
- UL 94 Flammability Rating
- V-2
- Contact Material
- Brass
- Wiring Method
- Back/Side
- Item
- Single Receptacle Outlet
- Connection Orientation
- Straight
- Receptacle Type
- Single
- For Environment
- Food and Beverage, Oily/Greasy
- Wire Connection Type
- Screw Terminals
- Horsepower Rating
- 1 hp
- Features
- Smooth Face
- Maximum Operating Temperature
- 75 Degrees C
- Grounding
- Grounded
- Number of Poles
- 2
- Number of Wires
- 3
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.4 in
- Fits Chest Size
- Smooth Face
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.