Shop LEVITON
See all product information
Create Account
Single Receptacle Outlet, 20A, White, 125V
- Mfr # W5361-W
- Zoro # G122982243
product price:Â
$
27.15
/ea
Key Features
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy
Connection Orientation
Straight
Resistance Properties
Weather Resistant
Standards
CSA, FULS Marking, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5361-W
- Zoro #
- G122982243
- UPC #
- 078477981306
- Country of Origin
- Mexico
- Wiring Method
- Back/Side
- For Environment
- Food and Beverage, Oily/Greasy
- Connection Orientation
- Straight
- Resistance Properties
- Weather Resistant
- Standards
- CSA, FULS Marking, UL
- Number of Wires
- 3
- Number of Poles
- 2
- Grounding
- Grounded
- Market
- Industrial
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Features
- Smooth Face
- Number of Outlets
- 1
- Wire Connection Type
- Screw Terminals
- NEMA Receptacle Configuration
- 5-20R
- Item
- Single Receptacle Outlet
- Housing Color
- White
- Receptacle Type
- Single
Dimensions
- Overall Depth
- 1.1 in
- Face Plate Height
- 2.4 in
- Fits Chest Size
- Smooth Face
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color White, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Weather Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.