Single Receptacle Outlet, 20A, Black, 250V
- Mfr # T5461-E
- Zoro # G622982170
product price:Â
$
29.95
/ea
Key Features
Market
Industrial
Face Plate Height
2.4 in
Number of Outlets
1
Wiring Method
Back/Side
Overall Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5461-E
- Zoro #
- G622982170
- UPC #
- 078477649992
- Country of Origin
- Mexico
Dimensions
- Face Plate Height
- 2.4 in
- Overall Depth
- 1.1 in
- Mount Hole Center-to-Center Height
- 3.3 in
- Fits Chest Size
- Smooth Face
Details
- Market
- Industrial
- Number of Outlets
- 1
- Wiring Method
- Back/Side
- Number of Wires
- 3
- Wire Connection Type
- Screw Terminals
- For Environment
- Food and Beverage, Oily/Greasy
- Voltage Rating
- 250V AC
- NEMA Receptacle Configuration
- 6-20R
- Connection Orientation
- Straight
- Features
- Smooth Face
- Housing Color
- Black
- Standards
- CSA, FULS Marking, UL
- Grounding
- Grounded
- Item
- Single Receptacle Outlet
- Resistance Properties
- Tamper Resistant
- Number of Poles
- 2
- Receptacle Type
- Single
- Current Rating
- 20 A
Description
Single Receptacle Outlet, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Single, Resistance Properties Tamper Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.