Zoro Homepage

Tapping Tee Adapter

  • Mfr # 16A22-UR

  • Zoro # G116584439


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Gender Configuration
Female-Male-Female
Product Type
Tapping Tee
Current Rating
400 A
Voltage Rating
600V AC
Contact Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A22-UR
Zoro #
G116584439
UPC #
078477712894
Country of Origin
Mexico

Dimensions

Overall Width
1.48 in
Overall Height
3.18 in
Overall Length
4.7 in

Details

Gender Configuration
Female-Male-Female
Product Type
Tapping Tee
Current Rating
400 A
Item
Tee Adapter
Voltage Rating
600V AC
Contact Material
Brass
Housing Color
Red
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R

Description

Tee Adapter, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Red, Housing Material Santoprene TPV, Voltage Rating 600V AC, NEMA Enclosure Rating 3R, Product Type Tapping Tee, Overall Height 3.18 in, Overall Length 4.7 in, Overall Width 1.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.