Leviton

Toggle Switch 15A 120 277V Spdt Locking Maint White


product price: $26.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Function Maintained
  • Height 4.12 in
  • Width 2.31 in
  • Voltage 120/277 VAC
  • Mounting Box
See all product information

Product Information

Dimensions

Height 4.12 in
Width 2.31 in
Length 2.25 in
Dimensions 46 in H x 1.37 in W x 2.29 in D

Details

Switch Function Maintained
Item Wall Switch
Voltage 120/277 VAC
Mounting Box
Color White
Connection Back Wired;Side Wired
Switch Type 1-Pole
Body Material Thermoplastic
Standards UL/CSA/NOM
Application Environment Industrial
Voltage AC 120 to 277
Locking No
Rated HP 1/2
Antimicrobial No
Amps AC 15
Switch Style Toggle
Wiring Method Back and Side
Function Single-Pole Double-Throw
Temperature Rise Maximum 30 degrees C rise
Grounding Self-Grounding
ANSI C-73
Terminal ID Brass-Hot Black-Hot White-Neutral Green-Gnd
Dielectric Voltage Withstands 1500V for 1 minute
Feature Maintained Contact CTR OFF
Terminal Accom. 14-#10 AWG back wired; #14-#12 AWG side wired
CSA C22.2 No. 111 File #152105
Base Material Thermoplastic
Contact Material Silver Alloy
Overload UL20 Test 100 cycles of OL at 4.8 times rated current
Cover Material Thermoplastic
NEMA WD-1 & WD-6
Operating Temperature -40°C to 65°C
Max. Amperage 12 Amp
Device Type Toggle Switch
Endurance 50,000 cycles minimum
Grounding Screw Brass 8-32
Ground Clips Brass
Flammability Rated V-2 per UL 94
UL Fed Spec WS896E File #E7458
Termination Back or Side Wire
Amperage 15 A
UL Standard UL 20
HP Rating 1/2HP-120V 2HP-240V-277V
Strap Material Steel
Screw Terminal Torque 14-18 in-lbs
Toggle Polycarbonate
Grade Extra Heavy-Duty Industrial Specification Grade
Terminal Screws Brass 8-32
Contact Configuration SPDT
Environmental Conditions Flammability (Rated V-2 per UL94)
Action SPDT
Terminal Type Back/Side Wired
Power Rating 1/2 hp, 2 hp
Application Commercial
Operating Cycles 50000
Enclosure NEMA WD-1/WD-6
Number of Poles 1
Standard NEMA (WD-1 and WD-6);ANSI (C-73);NOM (057);CSA C22.2 No. 111 (File 152105);UL Fed Spec WS896E (File E7458);UL Standard (UL 20);RoHS Compliant

Description

15 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.