Zoro Select

Blade Connector, Black, 15A, Industrial


product price: $12.41
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 15 A
  • Voltage 125VAC
  • Voltage - Plugs and Receptacles 125V AC
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Plugs and Receptacles 5-15R
See all product information

Product Information

Dimensions

Cord Size 0.245 in to 0.655 in
For Minimum Cable Diameter 0.25 in
For Maximum Cable Diameter 0.66 in
Length 2.68 in
Width 1.53 in
Height 1.38 in

Details

Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 15 A
Voltage 125VAC
Voltage - Plugs and Receptacles 125V AC
NEMA Receptacle Configuration 5-15R
NEMA Plug Configuration - Plugs and Receptacles 5-15R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Grade Industrial
Power Indicator No
Special Features Dust Resistant
Amps 15
Item Straight Blade Connector
Corrosion Resistant No
IP Rating Not Rated
Phase Single
Standards CSA Certified, UL Listed
Material Thermoplastic
Color Black
Grounding Grounded
Power Indicating Light No
Insulation Material Thermoplastic
Housing Material Thermoplastic
Connection Orientation Straight
Current Rating 15 A
Resistance Properties Moisture Resistant
Key Resistance Properties General Use
Housing Color Black
Voltage Rating 125V AC
Market Commercial, Industrial
NEMA Configuration 5-15
Style Heavy Duty
Wattage 1875 W
Type Connector Body
Cord Range 0.245"-0.655"
Nema Rating 5-15R
Series Industrial

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Moisture Resistant, Voltage Rating 125V AC, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.25 in, Grade Industrial, Grounding Grounded, Housing Material Thermoplastic, IP Rating Not Rated, Market Commercial, Industrial, Power Indicating Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.